Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19
Mfr # IC01314-C1419GG
Zoro # G501519763
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Design Fabrikken
- Style Modern & Contemporary
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # IC01314-C1419GG
- Zoro # G501519763
- UPC # 194189181312
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Design Fabrikken |
Style | Modern & Contemporary |
Subject | Abstract |
Description
- Artist: Design Fabrikken
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gold, white, and black leaf filling the frame.
Prominent Colors: White, Grey, Tan, Black, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- TRADEMARK FINE ART Eric Joyner 'Malfunction' Canvas Art, 16x32 (ALI1034-C1632GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24 (WAG06325-C2424GG)
- TRADEMARK FINE ART Chuck Black 'Beauty In Everything' Canvas Art, 16x24 (ALI16402-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Artist's Summer Cottage' Canvas Art, 35x47 (DLG0029-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Mountain Landscape 2' Canvas Art, 30x47 (ALI18669-C3047GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Witches Brew' Canvas Art, 14x19 (ALI13536-C1419GG)
- Trademark Fine Art Wall Art & Decor