David Lloyd Glover 'Wild Roses' Canvas Art, 22x32
Mfr # DLG0201-C2232GG
Zoro # G701517910
Key Features
- Subject Landscape
- Artist David Lloyd Glover
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # DLG0201-C2232GG
- Zoro # G701517910
- UPC # 886511116535
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Landscape |
Artist | David Lloyd Glover |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features wild roses.
David Lloyd Glover has a 25 year internation reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- TRADEMARK FINE ART Jennifer Paxton Parker 'Winter Mountains I' Canvas Art, 14x19 (WAG10227-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'On Tiger Mountain' Canvas Art, 35x47 (ALI1035-C3547GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Vintage Dragonflies on Newsprint' Canvas Art, 24x32 (WAP03969-C2432GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Iii' Canvas Art, 10x19 (WAG04681-C1019GG)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- Trademark Fine Art Wall Art & Decor