David Lloyd Glover 'Pergola Walkway' Canvas Art, 18x24
Mfr # DLG0023-C1824GG
Zoro # G201496760
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Subject Still life
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # DLG0023-C1824GG
- Zoro # G201496760
- UPC # 886511100169
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Subject | Still life |
Style | Contemporary |
Description
- Artist: David Lloyd Glover
- Subject: Still life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a pergola walkway.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- TUHOME Mirror Marsala, Wooden Frame Mirror, Mirrored Glass (EM40028)
- TRADEMARK FINE ART David Lloyd Glover 'Pergola Walkway' Canvas Art, 35x47 (DLG0023-C3547GG)
- TRADEMARK FINE ART Manor Shadian 'Flowers in the Vale' Canvas Art, 14x19 (MA01073-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Tropical Trees' Canvas Art, 35x47 (ALI23930-C3547GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Wyanne 'Family Love' Canvas Art, 24x32 (ALI8244-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- Trademark Fine Art Wall Art & Decor