David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32
Mfr # DLG0094-C2432GG
Zoro # G601500722
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # DLG0094-C2432GG
- Zoro # G601500722
- UPC # 886511100053
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Style | Contemporary |
Description
- Artist: David Lloyd Glover
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a garden in front of the ocean.
David Lloyd Glover has a 25 year internation reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 23" W, White, Faux Wood (493P36)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- TRADEMARK FINE ART Anton Pieck 'A Busy Store' Canvas Art, 16x24 (ALI38402-C1624GG)
- TRADEMARK FINE ART Lucia Heffernan 'Sleeping Beauty Face Mask' Canvas Art, 18x24 (IC01529-C1824GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 12x19 (1X08735-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Autumn Forest 2' Canvas Art, 18x24 (ALI14122-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- MADISON PARK Antique Silver Carved Wall Panel Set - 2 Piece (MP95B-0263)
- Trademark Fine Art Wall Art & Decor