David Lloyd Glover 'Midnight Rose' Canvas Art, 24x32
Mfr # DLG01020-C2432GG
Zoro # G101515936
Key Features
- Subject Floral
- Artist David Lloyd Glover
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # DLG01020-C2432GG
- Zoro # G101515936
- UPC # 193420567557
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Artist | David Lloyd Glover |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large yellow flower on a black background.
Prominent Colors: Black, White, Tan, Grey, Yellow
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty (3085PY)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- TRADEMARK FINE ART Juan Pablo de 'Una Ventana Al Norte.' Canvas Art, 16x32 (1X10095-C1632GG)
- TRADEMARK FINE ART Richard Wallich 'Jaden' Canvas Art, 14x19 (ALI5896-C1419GG)
- TRADEMARK FINE ART Helen Flint 'Diners And Cars Ii' Canvas Art, 12x19 (WAG10633-C1219GG)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 35x47 (ALI16390-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Amazon Sunset' Canvas Art, 18x24 (DLG00973-C1824GG)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- Trademark Fine Art Wall Art & Decor