David Lloyd Glover 'Garden Walk' Canvas Art, 30x47
Mfr # DLG0368-C3047GG
Zoro # G901513750
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist David Lloyd Glover
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # DLG0368-C3047GG
- Zoro # G901513750
- UPC # 191344568650
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | David Lloyd Glover |
Subject | Landscapes |
Description
- Artist: David Lloyd Glover
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a shaded path through a colorful garden.
David Lloyd Glover has a 25 year international reputation, exhibiting in major galleries in the US, Canada, Mexico, and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas, and acrylic on canvas with equal facility. After a career in the advertising industry, he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- TRADEMARK FINE ART Marlene Watson 'Nevada State Map-1' Canvas Art, 22x32 (MW0298-C2232GG)
- TRADEMARK FINE ART John James Audubon 'Whooping Crane' Canvas Art, 22x32 (AA01281-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Typography World Map II' Canvas Art, 30x47 (MT0024-C3047GG)
- TRADEMARK FINE ART Incredi 'Pink Fragility' Canvas Art, 22x32 (ALI35975-C2232GG)
- TRADEMARK FINE ART Piotr Krol 'Morning View' Canvas Art, 22x32 (1X04458-C2232GG)
- TRADEMARK FINE ART Claire Doherty 'Lego Man Patent 1979 White' Canvas Art, 14x19 (CDO0188-C1419GG)
- Trademark Fine Art Wall Art & Decor