David Lloyd Glover 'Garden At The Manor House' Canvas Art, 35x47
Mfr # DLG00989-C3547GG
Zoro # G501509641
Key Features
- Artist David Lloyd Glover
- Style Traditional
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # DLG00989-C3547GG
- Zoro # G501509641
- UPC # 193420566444
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | David Lloyd Glover |
Style | Traditional |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lush garden around a stone house.
Prominent Colors: Blue, White, Grey, Light Blue, Black, Purple
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- ELECTROLUX Screw, 218755504 (218755504)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART James Wiens 'Pretty Paris' Canvas Art, 12x19 (WAP07881-C1219GG)
- TRADEMARK FINE ART Pierre Leclerc 'Great Smoky Sunset' Canvas Art, 6x19 (PL0116-C619GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Single Feather' Canvas Art, 8x24 (WAP03200-C824GG)
- TRADEMARK FINE ART Cole Borders 'Blacksmith Forge' Canvas Art, 14x19 (ALI22056-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Southwest Design Vi' Canvas Art, 14x19 (WAP08947-C1419GG)
- Trademark Fine Art Wall Art & Decor