David Lloyd Glover 'English Country Windmill' Canvas Art, 14x19
Mfr # DLG00958-C1419GG
Zoro # G901503430
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Subject Landscape
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # DLG00958-C1419GG
- Zoro # G901503430
- UPC # 193420565256
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Subject | Landscape |
Style | Traditional |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers and a windmill in the meadow under a dark, cloudy sky.
Prominent Colors: Blue, White, Yellow, Green, Tan, Brown
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- TRADEMARK FINE ART Dan Ballard 'Expanding Motion' Canvas Art, 22x32 (ALI7998-C2232GG)
- TRADEMARK FINE ART Cameron Gray 'Awake Could Be So Beautiful' Canvas Art, 24x47 (ALI39224-C2447GG)
- TRADEMARK FINE ART Artpoptart 'Coffee' Canvas Art, 18x24 (ALI15799-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Rooster Splash Ii' Canvas Art, 14x19 (WAG08205-C1419GG)
- TRADEMARK FINE ART Janet Pidoux 'Relaxing Tabbies' Canvas Art, 20x47 (ALI36506-C2047GG)
- TRADEMARK FINE ART Design Turnpike 'Texas State Love' Canvas Art, 30x47 (ALI46559-C3047GG)
- TRADEMARK FINE ART Sheila Golden 'Garden Of The Dragonfly' Canvas Art, 18x18 (SG08780-C1818GG)
- Trademark Fine Art Wall Art & Decor