David Lloyd Glover 'English Country Fields' Canvas Art, 35x47
Mfr # DLG00404-C3547GG
Zoro # G901503416
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Mid-Century Modern
- Artist David Lloyd Glover
Product Information
- Brand Trademark Fine Art
- MFR # DLG00404-C3547GG
- Zoro # G901503416
- UPC # 192055571106
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Mid-Century Modern |
Artist | David Lloyd Glover |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape with a building in the distance.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat & Frame (MI1522-BLK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- LITTLE COLORADO Little Colorado 044UNF 23" H x 28"W x 24" D Kids Table (044UNF)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- TRADEMARK FINE ART Marlene Watson 'Gateway Arch St Louis MO Skyline BG-1' Canvas Art, 12x19 (MW0134-C1219GG)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 24x24 (WAP06324-C2424GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Standing Zebra I' Canvas Art, 18x24 (WAG17566-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32 (DLG0094-C2432GG)
- TRADEMARK FINE ART Sue Davis 'Dancing Trees Abstract Modern' Canvas Art, 35x35 (ALI44121-C3535GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- POSTER IMPORT Poster Import XPSMX5030 Dragonball Z Tv Animated Poster Print; 24 x 36 (XPSMX5030)
- Trademark Fine Art Wall Art & Decor