David H Yang 'Farm Landscape' Canvas Art, 14x19
Mfr # 1X07122-C1419GG
Zoro # G901325896
Key Features
- Artist David H Yang
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X07122-C1419GG
- Zoro # G901325896
- UPC # 192664404796
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | David H Yang |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Subject | Landscape |
Description
- Artist: David H Yang
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a leaf covered path running down the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- WHIRLPOOL Microwave Grease Filter (4358853)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Old Man Of The Mountain' Canvas Art, 18x24 (ALI15616-C1824GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- TRADEMARK FINE ART Emma Scarvey 'Rainbow Fish Iii' Canvas Art, 18x24 (WAG11667-C1824GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- Trademark Fine Art Wall Art & Decor