David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32
Mfr # ALI46986-C2432GG
Zoro # G101517374
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist David Galchutt
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI46986-C2432GG
- Zoro # G101517374
- UPC # 194189011879
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Galchutt |
Subject | Abstract |
Description
- Artist: David Galchutt
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a graphic of a colorful bouquet of flowers and a butterfly.
Prominent Colors: Tan, Teal, Red, White, Blue, Green, Orange
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Oklahoma Sound ZED Lectern with Speaker (ZED)
- SWEET DREAMS Satin Pillowcase with Hidden Zipper Standard - Pink (4100SPIN)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ix' Canvas Art, 18x24 (WAP10140-C1824GG)
- TRADEMARK FINE ART 08 Left 'ATL Airport Layout' Canvas Art, 30x47 (ALI14870-C3047GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART Per Anders 'Ill Give You a Daisy a Day' Canvas Art, 24x32 (IC00290-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 35x47 (BL0236-C3547GG)
- Trademark Fine Art Wall Art & Decor