David Galchutt 'The Jaunty Spring' Canvas Art, 16x24
Mfr # ALI46749-C1624GG
Zoro # G801513249
Key Features
- Artist David Galchutt
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI46749-C1624GG
- Zoro # G801513249
- UPC # 194189002389
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | David Galchutt |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: David Galchutt
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an ornamental bird with colorful flowers and ribbons.
Prominent Colors: Tan, Blue, White, Pink, Purple, Grey
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- FLASH FURNITURE Palomino Leather Recliner-Otto, 31" to 41" x 38" (BT-7863-PALOMINO-GG)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- TRADEMARK FINE ART Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19 (WAP04979-C1219GG)
- TRADEMARK FINE ART Caroline Duncan Art 'A Tropical Summer' Canvas Art, 18x18 (ALI39626-C1818GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage Afternoon' Canvas Art, 35x47 (ALI38949-C3547GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- TRADEMARK FINE ART Farida Zaman 'Feeling Zen' Canvas Art, 18x18 (WAP04555-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- Trademark Fine Art Wall Art & Decor