David Galchutt 'The Breakfast Ritual' Canvas Art, 24x24
Mfr # ALI46746-C2424GG
Zoro # G501512542
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist David Galchutt
Product Information
- Brand Trademark Fine Art
- MFR # ALI46746-C2424GG
- Zoro # G501512542
- UPC # 194189002273
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | David Galchutt |
Description
- Artist: David Galchutt
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers in a vase with tea set and fresh fruit on a table.
Prominent Colors: Red, Orange, Tan, Wine, Blue, Grey
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Goldie' Canvas Art, 14x19 (ALI15640-C1419GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 16x24 (ALI6333-C1624GG)
- TRADEMARK FINE ART Anthony Casay 'Jumping Dolphins' Canvas Art, 12x19 (ALI20372-C1219GG)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Travel 46' Canvas Art, 16x24 (ALI8732-C1624GG)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 10x32 (ALI1027-C1032GG)
- Trademark Fine Art Wall Art & Decor