David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47
Mfr # ALI47007-C3547GG
Zoro # G001513902
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist David Galchutt
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI47007-C3547GG
- Zoro # G001513902
- UPC # 194189012722
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Galchutt |
Subject | Abstract |
Description
- Artist: David Galchutt
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features Queen Elizabeth in a black and silver gown with yellow flowers.
Prominent Colors: Grey, Black, Tan, Brown, White
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- TRADEMARK FINE ART Niya Christine 'Pink Abstract' Canvas Art, 14x19 (IC00408-C1419GG)
- TRADEMARK FINE ART John Constable 'The Hay Wain' Canvas Art, 22x32 (BL0910-C2232GG)
- TRADEMARK FINE ART Nikki Galapon 'Modern Map Of Paris' Canvas Art, 35x47 (WAG12953-C3547GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Blue Forest' Canvas Art, 22x32 (PSL0262-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Unfurling' Canvas Art, 16x24 (ALI38258-C1624GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- Trademark Fine Art Wall Art & Decor