David Galchutt 'Determining Naughty or Nice' Canvas Art, 18x24
Mfr # ALI46974-C1824GG
Zoro # G201515522
Key Features
- Style Modern & Contemporary
- Artist David Galchutt
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
Product Information
- Brand Trademark Fine Art
- MFR # ALI46974-C1824GG
- Zoro # G201515522
- UPC # 194189011381
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | David Galchutt |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Description
- Artist: David Galchutt
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a modern graphic of Santa Claus holding a green and white frame.
Prominent Colors: Red, Black, Green, White, Light Blue, Teal, Blue
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock with Indoor/Outdoor Temperature (513-1918S-INT)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade II' Canvas Art, 35x35 (ALI4123-C3535GG)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Iii' Canvas Art, 14x14 (WAG09375-C1414GG)
- TRADEMARK FINE ART Ben Colorblind 'Frozen Winter Day' Canvas Art, 10x19 (1X14594-C1019GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Waiting' Canvas Art, 18x24 (WAG10487-C1824GG)
- TRADEMARK FINE ART Farida Zaman 'Feeling Zen' Canvas Art, 18x18 (WAP04555-C1818GG)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- TRADEMARK FINE ART Alan Blaustein 'Winter Garden I' Canvas Art, 16x47 (ALI5175-C1647GG)
- Trademark Fine Art Wall Art & Decor