David Ayash 'Zions National Park' Canvas Art, 30x47
Mfr # MA01041-C3047GG
Zoro # G501545090
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist David Ayash
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MA01041-C3047GG
- Zoro # G501545090
- UPC # 193420985733
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Ayash |
Style | Modern & Contemporary |
Description
- Artist: David Ayash
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful view of Zions National Park in Utah.
Prominent Colors: Blue, Brown, Orange, Black, White, Light Blue
Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- INK PLUS IVY KIDS Oliver Dining Bench - Grey (II105-0318)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- TRADEMARK FINE ART Geno Peoples 'Winter Wonderland' Canvas Art, 12x24 (ALI19602-C1224GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 14x14 (WAP11439-C1414GG)
- TRADEMARK FINE ART Erin Ashley 'Urban Zen I' Canvas Art, 14x32 (WAG02704-C1432GG)
- TRADEMARK FINE ART Lois Bryan 'Clearing Skies' Canvas Art, 16x24 (LBr066-C1624GG)
- TRADEMARK FINE ART Renoir 'Actree Jeane Samary' Canvas Art, 14x19 (AA01058-C1419GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Mountain Landscape 2' Canvas Art, 30x47 (ALI18669-C3047GG)
- Trademark Fine Art Wall Art & Decor