David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32
Mfr # MA0513-C2232GG
Zoro # G901546307
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Masters Fine Art
- Style Contemporary
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # MA0513-C2232GG
- Zoro # G901546307
- UPC # 886511558328
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Masters Fine Art |
Style | Contemporary |
Subject | Landscapes |
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape of the Milky Way lighting up the night sky over Acadia National Park.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, Dove Gray (AJAU1180)
- BAXTON STUDIO Perry Pink Velvet Upholstered and Button Tufted Queen Size Daybed (156-9449)
- TRADEMARK FINE ART Alessandro Petrini 'A Tribute To Salvador Dali' Canvas Art, 22x32 (1X08610-C2232GG)
- TRADEMARK FINE ART John Singer Sargent 'Mrs Carl Meyer And Her Children' Canvas Art, 22x32 (AA01127-C2232GG)
- TRADEMARK FINE ART Let Your Art Soar 'Bald Eagle Line Art' Canvas Art, 35x47 (ALI42497-C3547GG)
- TRADEMARK FINE ART Melissa Averinos 'Kanari Map' Canvas Art, 12x19 (WAP07858-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 48" Decorative Planks (Pack of 6 Planks) (855490008834)
- Trademark Fine Art Wall Art & Decor