David Ayash 'Horses in Iceland' Canvas Art, 12x19
Mfr # MA01030-C1219GG
Zoro # G001544159
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist David Ayash
Product Information
- Brand Trademark Fine Art
- MFR # MA01030-C1219GG
- Zoro # G001544159
- UPC # 193420985269
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | David Ayash |
Description
- Artist: David Ayash
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three horses gathering together in Iceland.
Prominent Colors: White, Tan, Grey, Brown, Green
Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- EDLUND Knife and Gear Kit, PK6 (KT1415)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- NATIONAL PUBLIC SEATING 6800 Series Height Adj Metal Seat Stool, 18in.-24in. Seat Ht, Persian Blue Seat/Gray Base (682502)
- TRADEMARK FINE ART Mark Adlington 'Curled Arabian Wolf Pup' Canvas Art, 14x19 (BL01731-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Boston 3' Canvas Art, 35x47 (ALI0326-C3547GG)
- TRADEMARK FINE ART Marion Rose 'Cal Poppies' Canvas Art, 35x47 (ALI7702-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- TRADEMARK FINE ART Robert Oates 'Smoky Cape' Canvas Art, 12x19 (1X07973-C1219GG)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Twelve' Canvas Art, 22x32 (ALI6331-C2232GG)
- Trademark Fine Art Wall Art & Decor