Daniel Patrick Kessler 'Trouble' Canvas Art, 24x32
Mfr # ALI16782-C2432GG
Zoro # G801377667
Key Features
- Style Modern & Contemporary
- Artist Daniel Patrick Kessler
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI16782-C2432GG
- Zoro # G801377667
- UPC # 192055348333
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Daniel Patrick Kessler |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Daniel Patrick Kessler
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white cat in the center of a blue scene.
Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination. His mother, Doris, also an artist, was also a major source of inspiration. After receiving a Bachelor�s Degree in Science from the University of Maryland in 1985, Kessler worked for several years in graphic arts and architectural design before turning to painting full time in 1991.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord (879863)
- RUBBERMAID DLX Tool Tower (2140834)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Under The Moon and Over The Sky' Canvas Art, 16x24 (PSL01372-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19 (WAP0506-C1219GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- TRADEMARK FINE ART Christian Jackson 'Sleeping Beauty' Canvas Art, 16x24 (CJ0021-C1624GG)
- TRADEMARK FINE ART Geno Peoples 'Love Of The Game' Canvas Art, 10x19 (ALI19541-C1019GG)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- Trademark Fine Art Wall Art & Decor