Daniel Patrick Kessler 'Tres Amigos Art' Canvas Art, 14x19
Mfr # ALI16781-C1419GG
Zoro # G801377810
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
- Artist Daniel Patrick Kessler
Product Information
- Brand Trademark Fine Art
- MFR # ALI16781-C1419GG
- Zoro # G801377810
- UPC # 192055348272
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Artist | Daniel Patrick Kessler |
Description
- Artist: Daniel Patrick Kessler
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three dogs with apples on their heads.
Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination. His mother, Doris, also an artist, was also a major source of inspiration. After receiving a Bachelor�s Degree in Science from the University of Maryland in 1985, Kessler worked for several years in graphic arts and architectural design before turning to painting full time in 1991.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 14x19 (ALI34610-C1419GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetahs' Canvas Art, 12x19 (ALI19303-C1219GG)
- TRADEMARK FINE ART Van Gogh 'Tree Roots' Canvas Art, 12x24 (AA00606-C1224GG)
- TRADEMARK FINE ART Chariklia Zarris 'Succulent Rosette I' Canvas Art, 14x14 (WAG09264-C1414GG)
- TRADEMARK FINE ART Old Red Truck 'Glacier National Park' Canvas Art, 35x47 (ALI21523-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Blue Forest' Canvas Art, 22x32 (PSL0262-C2232GG)
- RUSTIC ARROW All Terrain Silhouette Metal Wall Decor (100574)
- Trademark Fine Art Wall Art & Decor