Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47
Mfr # ALI46645-C3547GG
Zoro # G101515356
Key Features
- Artist Daniel Patrick Kessler
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Music
Product Information
- Brand Trademark Fine Art
- MFR # ALI46645-C3547GG
- Zoro # G101515356
- UPC # 193420998245
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Daniel Patrick Kessler |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Music |
Description
- Artist: Daniel Patrick Kessler
- Subject: Music
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a collage of guitars in tans and oranges and black.
Prominent Colors: Tan, Orange, Black, Brown
Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Arctic 20 x 40 Bath Towels , 12PK (BASIC-2040-5)
- GE Burner Bowl, 8in (WB31T10015)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 12x19 (ALI47759-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Valentine Rose' Canvas Art, 12x19 (ALI14183-C1219GG)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- TRADEMARK FINE ART Annemieke 'A Dutch Winter' Canvas Art, 12x19 (1X13722-C1219GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART John James Audubon 'Whooping Crane' Canvas Art, 22x32 (AA01281-C2232GG)
- VERTEX Poster (VE1077524)
- Trademark Fine Art Wall Art & Decor