Daniel Eskridge 'A Mermaid And Her Pets' Canvas Art, 24x32
Mfr # ALI12839-C2432GG
Zoro # G901354698
Key Features
- Artist Daniel Eskridge
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI12839-C2432GG
- Zoro # G901354698
- UPC # 191344849834
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Daniel Eskridge |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Description
- Artist: Daniel Eskridge
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mermaid looking at a man in a boat.
I have dual degrees from the University of Georgia, one in Computer Science, the other in Fine Art. So, it seems only natural that I attempt to combine the two by producing art using a computer. Plus, I find that it's a bit more practical than painting as it doesn't require all of the clean up, harsh chemicals, or expensive supplies. In fact, I have been a render artist since some of the first ray-tracing programs were made publicly available in the mid 80's.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Smoke (65974ROS)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- TRADEMARK FINE ART Albena Hristova 'Feather Study Single Feather' Canvas Art, 10x32 (WAP03201-C1032GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Sylvia Coomes 'Boardwalk Ii' Canvas Art, 35x47 (WAG04664-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 16x24 (ALI8660-C1624GG)
- TRADEMARK FINE ART Rachel Caldwell 'Feathers For Peace' Canvas Art, 35x47 (ALI43948-C3547GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- Trademark Fine Art Wall Art & Decor