Danhui Nai 'White Cherry Blossoms I Aged No Bird' Canvas Art, 14x14
Mfr # WAP10684-C1414GG
Zoro # G901693087
Key Features
- Style Modern & Contemporary
- Subject Floral
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP10684-C1414GG
- Zoro # G901693087
- UPC # 193420731743
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Floral |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers over a blue background.
Prominent Colors: Turquoise, Blue, White, Green, Grey
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE Classic Vanilla Votive (4520570)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- TRADEMARK FINE ART Chris Moyer 'La Jolla Walk' Canvas Art, 12x19 (ALI41424-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Above The Mountains I' Canvas Art, 6x19 (WAP09083-C619GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- Trademark Fine Art Wall Art & Decor