Danhui Nai 'Sunrise Painting' Canvas Art, 24x47
Mfr # WAP10713-C2447GG
Zoro # G701695137
Key Features
- Artist Danhui Nai
- Subject Landscape
- Style Nautical
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP10713-C2447GG
- Zoro # G701695137
- UPC # 193420732931
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Artist | Danhui Nai |
Subject | Landscape |
Style | Nautical |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Landscape
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a beach with a setting sun above it.
Prominent Colors: Tan, White, Grey, Turquoise
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART Cindy Wider 'Pelicans By Harbor Light' Canvas Art, 24x32 (ALI41605-C2432GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 24x32 (ALI16390-C2432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Purple Background' Canvas Art, 22x32 (ALI38259-C2232GG)
- VINTIQUEWISE Decorative Vintage Wood Treasure Box with Handle and Small Padlock (QI003004.SO.LK)
- Trademark Fine Art Wall Art & Decor