Danhui Nai 'Sunburst Neutral' Canvas Art, 14x14
Mfr # WAP11439-C1414GG
Zoro # G401698094
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP11439-C1414GG
- Zoro # G401698094
- UPC # 194189057488
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white and blue mandala in the center of the frame.
Prominent Colors: White, Grey
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- TRADEMARK FINE ART Barbara Mock ' Spring Garden In Blue' Canvas Art, 24x32 (ALI39066-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'A Beautiful Day At The Beach' Canvas Art, 22x32 (WAP10725-C2232GG)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iv' Canvas Art, 18x18 (WAG05469-C1818GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Unknown 'Scenes In Firenze Ii' Canvas Art, 14x19 (WAG09642-C1419GG)
- Trademark Fine Art Wall Art & Decor