Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14
Mfr # WAP10837-C1414GG
Zoro # G901694794
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Danhui Nai
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP10837-C1414GG
- Zoro # G901694794
- UPC # 193420737660
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Danhui Nai |
Style | Modern & Contemporary |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers over a gray background.
Prominent Colors: Green, White, Grey, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TRADEMARK FINE ART Giuseppe Torre 'Looking For Etna' Canvas Art, 16x24 (ALI35198-C1624GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Wonderland' Canvas Art, 12x24 (ALI19602-C1224GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Monet 'Bassin Dargenteuil' Canvas Art, 35x47 (AA00637-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Flower Power Yellow Blue' Canvas Art, 30x47 (ALI38204-C3047GG)
- Trademark Fine Art Wall Art & Decor