Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 18x24
Mfr # WAP12155-C1824GG
Zoro # G201696382
Key Features
- Style Modern & Contemporary
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP12155-C1824GG
- Zoro # G201696382
- UPC # 194189145017
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall green plant in a blue and white vase.
Prominent Colors: White, Green, Tan, Light Blue, Blue
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- TRADEMARK FINE ART Annelein Beukenkamp 'Bountiful' Canvas Art, 16x24 (ALI38175-C1624GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 35x47 (WAG15797-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- TRADEMARK FINE ART Jason Shaffer 'Fishing Boat Sunset' Canvas Art, 16x24 (JS0048-C1624GG)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- Trademark Fine Art Wall Art & Decor