Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24
Mfr # WAP11792-C1824GG
Zoro # G101696758
Key Features
- Artist Danhui Nai
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAP11792-C1824GG
- Zoro # G101696758
- UPC # 194189071170
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Danhui Nai |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a houseplant in a chinoiserie vase against beige.
Prominent Colors: White, Tan, Green, Light Blue, Blue
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910T)
- TRADEMARK FINE ART Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19 (WAP0506-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Tide Green And Teal' Canvas Art, 22x32 (WAP06765-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Sunflower Solo II' Canvas Art, 12x24 (ALI15266-C1224GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 109' Canvas Art, 16x24 (ALI9282-C1624GG)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- Trademark Fine Art Wall Art & Decor