Danhui Nai 'Natural Flora X' Canvas Art, 35x47
Mfr # WAP10895-C3547GG
Zoro # G301688942
Key Features
- Artist Danhui Nai
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP10895-C3547GG
- Zoro # G301688942
- UPC # 193420739978
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Danhui Nai |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Danhui Nai
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features feathers in the center of the frame.
Prominent Colors: White, Grey, Green, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- TUUCI 8.5 ft Hexagon Satin Rib Set (K100001-8.5H-SAT)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- TRADEMARK FINE ART The Macneil Studio 'Red Wine' Canvas Art, 18x18 (ALI8979-C1818GG)
- TRADEMARK FINE ART John James Audubon 'American Flamingo' Canvas Art, 16x24 (AA01276-C1624GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Florabundance IV' Canvas Art, 18x18 (WAP01678-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- PRIVILEGE Privilege 84110 6 x 6 x 12 in. Ceramic Jar with Lid; Small (84110)
- Trademark Fine Art Wall Art & Decor