Danhui Nai 'Natural Flora Vi' Canvas Art, 35x35
Mfr # WAP10753-C3535GG
Zoro # G901687680
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
- Artist Danhui Nai
Product Information
- Brand Trademark Fine Art
- MFR # WAP10753-C3535GG
- Zoro # G901687680
- UPC # 193420734539
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful butterfly in the center of the frame.
Prominent Colors: White, Grey, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 66" x 30" (DBLFLPL102MH)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB36RNDCH47BK)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Tatyana Skorohod 'Still Life with Spring Flowers' Canvas Art, 30x47 (1X03581-C3047GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 35x47 (ALI16390-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Retro Kitchen I' Canvas Art, 12x19 (WAP10694-C1219GG)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- Trademark Fine Art Wall Art & Decor