Danhui Nai 'Mandala Delight Iv' Canvas Art, 14x14
Mfr # WAP07829-C1414GG
Zoro # G001679288
Key Features
- Style Bohemian
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
Product Information
- Brand Trademark Fine Art
- MFR # WAP07829-C1414GG
- Zoro # G001679288
- UPC # 192664716851
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Bohemian |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Bohemian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an intricate mandala in pastel shades of green, pink, and grey.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL Poinsettia with Decorative Planter Silk arrangement (1265)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Study Single Feather' Canvas Art, 10x32 (WAP03201-C1032GG)
- TRADEMARK FINE ART Daisuke Kiyota 'Ominous Call Death' Canvas Art, 22x32 (1X08092-C2232GG)
- TRADEMARK FINE ART Alan Blaustein 'Winter Garden I' Canvas Art, 16x47 (ALI5175-C1647GG)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 16x32 (MA0768-C1632GG)
- TRADEMARK FINE ART Clara Gamito 'Winter Sun' Canvas Art, 22x32 (1X06797-C2232GG)
- CAROLINES TREASURES 6 x 6 in. Arabian Camel Dromedary Love Wall or Door Hanging Prints (CK5244DS66)
- Trademark Fine Art Wall Art & Decor