Danhui Nai 'Maison Des Fleurs V' Canvas Art, 14x19
Mfr # WAP10173-C1419GG
Zoro # G001691372
Key Features
- Style French Country
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP10173-C1419GG
- Zoro # G001691372
- UPC # 193420486216
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | French Country |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Subject | Floral |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features faded French text and pink flowers painted on white wood.
Prominent Colors: White, Tan, Pink, Yellow, Green
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Laptop Cart, Black, 25" H x 24" W, 25 lb. (PCLS-HD-2323-01)
- CHRISTMAS BY KREBS ORNAMENT BRIGHT SLVR (CBK70121)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- DESIGN TOSCANO Winthrop Court Wall Niche (NG32451)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19 (WAG14731-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range Iv' Canvas Art, 14x19 (WAG03999-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Death and Life' Canvas Art, 35x35 (BL0404-C3535GG)
- TRADEMARK FINE ART Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24 (EM0552-C824GG)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- TRADEMARK FINE ART Albert Williams 'Roses' Canvas Art, 18x24 (BL01832-C1824GG)
- Trademark Fine Art Wall Art & Decor