Danhui Nai 'Maison Des Fleurs Ii' Canvas Art, 22x32
Mfr # WAP09614-C2232GG
Zoro # G001686521
Key Features
- Style Modern Farmhouse
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP09614-C2232GG
- Zoro # G001686521
- UPC # 193420285338
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Modern Farmhouse |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern Farmhouse
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features French text and pink and purple flowers painted on white wood.
Prominent Colors: White, Pink, Tan, Green
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- HOME BASICS Home Basics Spoon Rest with Tray and Spoon (ZOR96269)
- ABACUS Industrial Laundry Cart with 4" Casters (AB25339)
- TRADEMARK FINE ART Chuck Black 'An Autumn Sunset' Canvas Art, 12x19 (ALI16388-C1219GG)
- TRADEMARK FINE ART Vintage Lavoie 'Ads-0030' Canvas Art, 12x19 (ALI10773-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Shooting Marbles' Canvas Art, 14x19 (ALI15660-C1419GG)
- TRADEMARK FINE ART Marilyn Hageman 'Wild Roses' Canvas Art, 30x47 (WAP0265-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'Vers Le Ciel (Square)' Canvas Art, 18x18 (ALI15154-C1818GG)
- TRADEMARK FINE ART Ron Parker 'The Hanging Basket' Canvas Art, 18x24 (ALI32402-C1824GG)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- Trademark Fine Art Wall Art & Decor