Danhui Nai 'Jaipur Ix' Canvas Art, 12x24
Mfr # WAP04435-C1224GG
Zoro # G801675916
Key Features
- Style Glam
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP04435-C1224GG
- Zoro # G801675916
- UPC # 192664140472
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Style | Glam |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful peacock feather on a white background.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- FLASH FURNITURE Turquoise 5' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-57-TQ-GG)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- TRADEMARK FINE ART Sharon Forbes 'Ruffles' Canvas Art, 14x19 (ALI33355-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'St. Patrick’s Day' Canvas Art, 12x19 (ALI13517-C1219GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- SIGNMISSION One Way Circle Vinyl Laminated Decal (D-12-CIR-One Way)
- Trademark Fine Art Wall Art & Decor