Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19
Mfr # WAP06617-C1419GG
Zoro # G601679992
Key Features
- Style Modern Rustic
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
Product Information
- Brand Trademark Fine Art
- MFR # WAP06617-C1419GG
- Zoro # G601679992
- UPC # 192664571016
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern Rustic |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the word "love" in script beside a pale pink rose painted on wood panels.
Prominent Colors: White, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - White Oak (01243006WK6)
- KFI Round KFI 30" Round Breakroom Table with Grey Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GYN)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- CLINTON School of Fish (Right Facing) Wall Stickers (07-CC-R)
- TRADEMARK FINE ART Grace Popp 'Textured Tree Line I' Canvas Art, 12x19 (WAG07068-C1219GG)
- TRADEMARK FINE ART John James Audubon 'American Bison Standing' Canvas Art, 12x19 (WAG04126-C1219GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Beneath The Sun' Canvas Art, 24x47 (ALI38241-C2447GG)
- TRADEMARK FINE ART Nikki Galapon 'Procession I' Canvas Art, 35x47 (WAG04896-C3547GG)
- Trademark Fine Art Wall Art & Decor