Dana Brett Munich 'African Orchid' Canvas Art, 14x19
Mfr # ALI46424-C1419GG
Zoro # G801516318
Key Features
- Artist Dana Brett Munich
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI46424-C1419GG
- Zoro # G801516318
- UPC # 193420989373
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Dana Brett Munich |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Dana Brett Munich
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a close up photograph of an African orchid.
Prominent Colors: Black, Yellow, Wine, Green, Brown
Dana has a talent for blending organic elements of photography with fantasy (Artography). He uses intense color and themes to create unique images of the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 48" X 19" to 29", Medium Oak (A3048-REC-06)
- TRADEMARK FINE ART Cole Borders 'Zippo Lighter' Canvas Art, 35x47 (ALI21919-C3547GG)
- TRADEMARK FINE ART Rob Cherry 'Hawaiian Tree' Canvas Art, 24x24 (ALI7331-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Animals' Canvas Art, 18x24 (WAG14057-C1824GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 30x47 (PSL01298-C3047GG)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- Trademark Fine Art Wall Art & Decor