Dan Monteavaro 'Anyone Now' Canvas Art, 14x19
Mfr # ALI0967-C1419GG
Zoro # G501346178
Key Features
- Style Contemporary
- Subject Pop Art
- Artist Dan Monteavaro
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0967-C1419GG
- Zoro # G501346178
- UPC # 886511780484
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Contemporary |
Subject | Pop Art |
Artist | Dan Monteavaro |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Dan Monteavaro
- Subject: Pop Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a comic style image of a man and women with words and colors.
Incorporating images from mass media and comic book imagery, Dan Monteavaro placys with the familiarty of those images and the comfort that comes when looking at pixel-based art. The beauty to Monteavaro's work is more in the missing portions, therein lies a communication between artist and material that then resonates with the viewer. Dan grew up in New York where the urban landscape influenced his work. His work appears in numerous galleries and private collections. His current works can be seen at an upcoming solo exhibition in Los Angeles.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- TRADEMARK FINE ART Carissa Luminess 'Titmouse' Canvas Art, 10x32 (ALI25784-C1032GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower In July' Canvas Art, 18x24 (ALI34664-C1824GG)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- TRADEMARK FINE ART Juan Pablo de 'Una Ventana Al Norte.' Canvas Art, 16x32 (1X10095-C1632GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- TRADEMARK FINE ART Van Gogh 'Undergrowth With Two Figures' Canvas Art, 16x32 (AA00607-C1632GG)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 80 in wide x 40 in high (BG-WW-MTO-80)
- Trademark Fine Art Wall Art & Decor