D. Rusty Rust 'Clown Portrait' Canvas Art, 18x24
Mfr # ALI25943-C1824GG
Zoro # G401396617
Key Features
- Style Mid-Century Modern
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist D. Rusty Rust
Product Information
- Brand Trademark Fine Art
- MFR # ALI25943-C1824GG
- Zoro # G401396617
- UPC # 192055816061
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Mid-Century Modern |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Artist | D. Rusty Rust |
Description
- Artist: D. Rusty Rust
- Subject: People
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a clowns face over a yellow background.
Erie, Pennsylvania, native D.L. Rusty Rust is an artist with a repertoire as extensive as his talent. An immensely prolific painter, Rust adeptly renders intriguing camouflage wildlife scenes, landscapes, seascapes, still lifes and portraits. His work is part of many prestigious collections, including Smithsonians National Portrait Gallery, the Ringling Museum of the Circus, and the Norman Rockwell Museum in Philadelphia.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Threshold of Silence' Canvas Art, 22x32 (PSL0373-C2232GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Waiting' Canvas Art, 18x24 (WAG10487-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'California Coastline' Canvas Art, 16x24 (DLG00417-C1624GG)
- TRADEMARK FINE ART Eric Joyner 'Robohawks' Canvas Art, 35x47 (ALI1037-C3547GG)
- TRADEMARK FINE ART Albena Hristova 'Winter On The Farm' Canvas Art, 24x24 (WAP04745-C2424GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- Trademark Fine Art Wall Art & Decor