Craig Snodgrass 'Last Call' Canvas Art, 14x19
Mfr # ALI2731-C1419GG
Zoro # G401407436
Key Features
- Artist Craig Snodgrass
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Graphic Illustration
Product Information
- Brand Trademark Fine Art
- MFR # ALI2731-C1419GG
- Zoro # G401407436
- UPC # 190836513574
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Craig Snodgrass |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Graphic Illustration |
Description
- Artist: Craig Snodgrass
- Subject: Graphic Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a fairy appearing above a robot laying in the grass under a starry sky.
When Craig was four years old, he remembers his mother introducing him to watercolor; he was instantly fascinated and continued to draw and paint throughout his years in school. In college, Craig majored in graphic design and worked as a designer for a number of years following and until recently. Today, his work is inspired by retro science fiction, rock and roll posters, comic books and Atari 2600 game cartridge art. Craig uses a variety of materials to create these vibrant images, including pencils, markers, acrylic paint and digital graphics programs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- LIFETIME PRODUCTS Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- TRADEMARK FINE ART Mandy Budan 'In A Pine Forest' Canvas Art, 14x19 (ALI0923-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Breeze Xii With Teal' Canvas Art, 35x35 (WAP05058-C3535GG)
- TRADEMARK FINE ART Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 30x47 (ALI46348-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- PRIVILEGE Privilege 84110 6 x 6 x 12 in. Ceramic Jar with Lid; Small (84110)
- Trademark Fine Art Wall Art & Decor