Cora Niele 'Pink Rose' Canvas Art, 24x32
Mfr # ALI1775-C2432GG
Zoro # G101376681
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Cora Niele
Product Information
- Brand Trademark Fine Art
- MFR # ALI1775-C2432GG
- Zoro # G101376681
- UPC # 190836308422
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Cora Niele |
Description
- Artist: Cora Niele
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the petals of a pale pink rose.
Growing up in her father�s photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences. About ten years ago, she got the chance to combine her interests and skills in a company of her own. She started with botanical and garden photography, but over the years her work developed steadily into digital fine art with more abstract designs. Her current work ranges from atmospheric still lifes in natural light to intricate, technically sophisticated digital fusions, all based on self-shot photographic images. She is inspired by natural, organic shapes. Creating evocative images that distance us from the daily grind, for a moment, is what drives her.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- TRADEMARK FINE ART The Macneil Studio 'London Collagex2 Copy' Canvas Art, 18x24 (ALI8647-C1824GG)
- TRADEMARK FINE ART Claude Monet 'Fruit Pickers' Canvas Art, 18x24 (BL0934-C1824GG)
- TRADEMARK FINE ART Susan S. Barmon 'White Lily 2 Black And White' Canvas Art, 18x18 (ALI34327-C1818GG)
- TRADEMARK FINE ART Josh Byer 'Strawberry Jam' Canvas Art, 18x24 (ALI5632-C1824GG)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- TRADEMARK FINE ART Bill Bell 'Alice' Canvas Art, 14x19 (ALI25725-C1419GG)
- TEXTILE CREATIONS Vagabond Wall Hanging- Saffron With Black Back (VAG-227WH)
- Trademark Fine Art Wall Art & Decor