Cora Niele 'Dreamy Rose' Canvas Art, 14x19
Mfr # ALI16444-C1419GG
Zoro # G601367851
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Cora Niele
Product Information
- Brand Trademark Fine Art
- MFR # ALI16444-C1419GG
- Zoro # G601367851
- UPC # 192055298263
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Cora Niele |
Description
- Artist: Cora Niele
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink flower on the left side of a soft frame.
Growing up in her father�s photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences. About ten years ago, she got the chance to combine her interests and skills in a company of her own. She started with botanical and garden photography, but over the years her work developed steadily into digital fine art with more abstract designs. Now she has her own studio, not only with classic studio lighting but also with a dedicated natural light room. Though of course she keeps shooting outdoors.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Sepia Ghost' Canvas Art, 24x24 (PSL0181-C2424GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains X' Canvas Art, 10x32 (WAG10099-C1032GG)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Solstice' Canvas Art, 18x24 (DLG0116-C1824GG)
- Trademark Fine Art Wall Art & Decor