Constantin Shestopalov 'Woman With Wine Glass' Canvas Art, 24x32
Mfr # 1X04524-C2432GG
Zoro # G501314672
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Constantin Shestopalov
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # 1X04524-C2432GG
- Zoro # G501314672
- UPC # 192055958648
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Constantin Shestopalov |
Subject | People |
Description
- Artist: Constantin Shestopalov
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in a dress holding a glass.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sothebys and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- TRADEMARK FINE ART Robert Harding Picture Library 'Horses 1' Canvas Art, 16x24 (ALI19072-C1624GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study III' Canvas Art, 18x24 (WAG14727-C1824GG)
- TRADEMARK FINE ART Gustav Klimt 'Water Serpents' Canvas Art, 20x47 (BL0421-C2047GG)
- TRADEMARK FINE ART William Breedon 'Season Of Peace' Canvas Art, 35x47 (ALI32186-C3547GG)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- TRADEMARK FINE ART Leo Stans 'Deer Camp' Canvas Art, 30x47 (WAG03331-C3047GG)
- Trademark Fine Art Wall Art & Decor