Color Bakery 'Winter White II' Canvas Art, 35x35
Mfr # ALI4298-C3535GG
Zoro # G501490697
Key Features
- Style Contemporary
- Artist Color Bakery
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI4298-C3535GG
- Zoro # G501490697
- UPC # 190836992294
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Artist | Color Bakery |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a white gerber daisy with black scroll designs drawn around it.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- TRADEMARK FINE ART Color Bakery 'Winter White II' Canvas Art, 14x14 (ALI4298-C1414GG)
- TRADEMARK FINE ART Bonnie B Cook 'English Cottage Landscape' Canvas Art, 35x47 (ALI39400-C3547GG)
- TRADEMARK FINE ART MusicDreamerArt 'Space Gypsies' Canvas Art, 35x47 (ALI13272-C3547GG)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- TRADEMARK FINE ART Susan S. Barmon 'Pansies 1' Canvas Art, 18x24 (ALI34365-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- TRADEMARK FINE ART Ethan Harper 'Antique Dress Form I' Canvas Art, 35x47 (WAG11185-C3547GG)
- Trademark Fine Art Wall Art & Decor