Color Bakery 'Mangia II' Canvas Art, 35x35
Mfr # ALI4642-C3535GG
Zoro # G801515502
Key Features
- Style Contemporary
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Subject Food & Drink
Product Information
- Brand Trademark Fine Art
- MFR # ALI4642-C3535GG
- Zoro # G801515502
- UPC # 191344083832
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Food & Drink |
Description
- Artist: Color Bakery
- Subject: Food & Drink
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an image of a tomato under the word "Pomodoro".
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'Hiatus' Canvas Art, 18x24 (ALI0892-C1824GG)
- TRADEMARK FINE ART Rusty Frentner 'Two Old People' Canvas Art, 16x24 (ALI33000-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Dreamcatchers I' Canvas Art, 18x24 (WAG07726-C1824GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Cora Niele 'Street Lamps And Eiffel Tower' Canvas Art, 12x19 (ALI11073-C1219GG)
- Trademark Fine Art Wall Art & Decor