Color Bakery 'Hummingbird Brocade II' Canvas Art, 35x35
Mfr # ALI4123-C3535GG
Zoro # G801460437
Key Features
- Style Contemporary
- Subject Animals
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI4123-C3535GG
- Zoro # G801460437
- UPC # 190836957231
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Subject | Animals |
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patchwork hummingbird hovering near a flower.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Neutral Floral Gesture Ix' Canvas Art, 24x32 (WAG09074-C2432GG)
- TRADEMARK FINE ART Jeanette Vertentes 'Color Celebration' Canvas Art, 35x35 (WAP11316-C3535GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Cat 2' Canvas Art, 35x47 (WAG00122-C3547GG)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- TRADEMARK FINE ART Monica Stewart 'Soulful Grace I' Canvas Art, 14x14 (IC02072-C1414GG)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- Trademark Fine Art Wall Art & Decor