Color Bakery 'Feather Glitter' Canvas Art, 18x18
Mfr # ALI4956-C1818GG
Zoro # G901519271
Key Features
- Artist Color Bakery
- Style Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI4956-C1818GG
- Zoro # G901519271
- UPC # 191344256601
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Color Bakery |
Style | Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a close up view of vibrant teal and gold feathers.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- TRADEMARK FINE ART Albena Hristova 'Blue Eyed Feathers Ii' Canvas Art, 6x19 (WAP10645-C619GG)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- TRADEMARK FINE ART Ellen Van Deelen 'Gumballs' Canvas Art, 16x24 (1X06141-C1624GG)
- Trademark Fine Art Wall Art & Decor