Color Bakery 'Fallen Gold I' Canvas Art, 24x24
Mfr # ALI4931-C2424GG
Zoro # G901465493
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Color Bakery
- Style Contemporary
- Subject Nature
Product Information
- Brand Trademark Fine Art
- MFR # ALI4931-C2424GG
- Zoro # G901465493
- UPC # 191344239697
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Color Bakery |
Style | Contemporary |
Subject | Nature |
Description
- Artist: Color Bakery
- Subject: Nature
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three gold fossil-like leaves on a black background.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (14976)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- TRUE Evaporative Drain Pan (871201)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 14x19 (AA01270-C1419GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- TRADEMARK FINE ART Monica Fleet 'Legendary Dream' Canvas Art, 14x14 (MF091-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Robert Thomson 'Peggys Light' Canvas Art, 18x18 (1X02438-C1818GG)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Summer Field Ii' Canvas Art, 24x24 (WAP10856-C2424GG)
- Trademark Fine Art Wall Art & Decor