Color Bakery 'Cardinal Christmas II' Canvas Art, 24x24
Mfr # ALI20883-C2424GG
Zoro # G501410060
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
- Artist Color Bakery
Product Information
- Brand Trademark Fine Art
- MFR # ALI20883-C2424GG
- Zoro # G501410060
- UPC # 192055489999
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Artist | Color Bakery |
Description
- Artist: Color Bakery
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird and flower on a wreath in the center of the frame.
Whether it's trend-right dinnerware collections, fabric, hostess-ware and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity--coupled with an impressive track record of success. No matter what the assignment, we work closely with Art Licensing International's clients to create exclusive, custom designs that are painstakingly mindful of brand. We even create mockups with the customer's own product photography. And that kind of rare, personalized customization translates into sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple (MFTT6024PL)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Christmas Magic I' Canvas Art, 14x14 (ALI21013-C1414GG)
- TRADEMARK FINE ART Joanne Porter 'Holiday Amaryllis' Canvas Art, 14x19 (ALI30453-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Window' Canvas Art, 35x35 (ALI36494-C3535GG)
- CHRISTMAS MOUNTAINS MFG Christmas Mountains No Swing Wreath Hanger (36363)
- Trademark Fine Art Holiday Decor