Cole Borders 'Star Wars Landspeeder' Canvas Art, 35x47
Mfr # ALI21994-C3547GG
Zoro # G601382496
Key Features
- Style Traditional
- Subject Still Life
- Artist Cole Borders
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI21994-C3547GG
- Zoro # G601382496
- UPC # 192055577344
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Subject | Still Life |
Artist | Cole Borders |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a landspeeder.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study II' Canvas Art, 14x19 (WAG14726-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Jai Johnson 'Quiet Observer Bulldog Puppy' Canvas Art, 14x14 (ALI14426-C1414GG)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Clydesdale Ii' Canvas Art, 24x32 (WAG06963-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 35x47 (BL0236-C3547GG)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 2 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1542759)
- Trademark Fine Art Wall Art & Decor