Cole Borders 'Haviland Decorative Bowl' Canvas Art, 24x32
Mfr # ALI22000-C2432GG
Zoro # G501382640
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Cole Borders
Product Information
- Brand Trademark Fine Art
- MFR # ALI22000-C2432GG
- Zoro # G501382640
- UPC # 192055577573
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Cole Borders |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of the Haviland decorative bowl.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- TRADEMARK FINE ART Dean Russo 'Xena Abstract Color' Canvas Art, 24x32 (ALI46380-C2432GG)
- TRADEMARK FINE ART Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32 (BL02582-C2232GG)
- TRADEMARK FINE ART Gauguin 'The Seed of the Areoi' Canvas Art, 24x32 (AA01702-C2432GG)
- TRADEMARK FINE ART Gigi Begin 'Ear Of Corn' Canvas Art, 12x24 (ALI35249-C1224GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- Trademark Fine Art Wall Art & Decor